TM874I - Radiant Switch 4W 15A 120/277V Iv

Legrand-Pass & Seymour

  • $19.25 (Each)
  • $19.25 (Each)

  • $192.49 (Per 10)

  • $1,924.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM874I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874-I
Description
Radiant Switch 4W 15A 120/277V Iv
Nafta-Compliant Decorator Switch, 4WAY 15AMP 120/277V, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007845006 / 00785007845006
Weight per unit
0.2694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.25 (Each)
Carton
$192.49 (Per 10)
Standard Packaging
$1,924.93 (Per 100)
Resources
Images
 
 
TM874I - Small Image
 
TM874I - Large Image
 
TM874I - Large Image
 
TM874I - Large Image
 
TM874I - Large Image
 
TM874I - Large Image
 
TM874I - Large Image
 
TM874I - Video
Brochures
 
 
TM874I - Brochure
Other Links
 
 
TM874I - Other
 
TM874I - Other
 
TM874I - Other
 
TM874I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1.0
insulation
Bare
Poles
Single Pole, 4-Way
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
2"
Size
6.25"
Descriptions
extra long description
P&S TM874I RADIANT SWITCH 4W 15A 12
Product Type
Radiant Switch 4W 15A 120/277V Iv
Description
RADIANT SWITCH 4W 15A 120/277V IV
Long Description
NAFTA-Compliant Decorator Switch,4Way 15Amp 120/277V, Ivory
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
Additional Information
Number of Switches
1.0
Voltage
120/277 V
Mounting Type
Box
Switch Type
Paddle
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM874-I
GTIN
00785007845006
UPC
785007845006
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2694
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
CULUS, UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat