TM874NICC6 - 4WAY Decor SW 15A 120/277V Nickel

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM874NICC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874NICC6
Description
4WAY Decor SW 15A 120/277V Nickel
Nickeldecorator Switch, 4-Way 15AMP, 120/277VAC With Ground, Side and, Back Wire. Our Complete Line Of Decorator Devices Combine Today'S Design Aesthetics With Ease Of Installation, Reliability, and Performance That Never Goes Out Of Style.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007021073 / 00785007021073
Weight per unit
0.2817 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TM874NICC6 - Other
 
TM874NICC6 - Other
 
TM874NICC6 - Other
 
TM874NICC6 - Other
Images
 
 
TM874NICC6 - Large Image
 
TM874NICC6 - Large Image
 
TM874NICC6 - Large Image
 
TM874NICC6 - Large Image
 
TM874NICC6 - Large Image
 
TM874NICC6 - Large Image
 
TM874NICC6 - Small Image
 
TM874NICC6 - Video
Brochures
 
 
TM874NICC6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
120
amperage rating
15
actuator
Rocker switch
Poles
Single Pole, 4-Way
Material
Thermoplastic
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Size
1.27" Depth x 1.43" Width x 4.19" Height
Descriptions
Product Type
4WAY Decor SW 15A 120/277V Nickel
extra long description
P&S TM874NICC6 4WAY DECOR SW 15A 12
Description
4WAY DECOR SW 15A 120/277V NICKEL
Long Description
NickelDecorator Switch, 4-Way 15amp, 120/277VAC with ground, side and, back wire. Our complete line of Decorator devices combine today's design aesthetics with ease of installation, reliability, and performance that never goes out of style.
Special Features
Everyone wants a home that’s a step above ordinary. Now the radiant® collection of switches, outlets, dimmers and home automation controls by Legrand puts that stylish finishing touch affordably within reach. radiant gets rid of unsightly screws, delivering clean looks in a range of colors and metallic finishes.
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
120V
operating cycles
50000
Mounting Type
Box
Switch Type
Paddle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM874NICC6
GTIN
00785007021073
UPC
785007021073
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator Switch
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2817
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
standard
CULUS, CSA Listed, UL Listed
Operating Temperature
Maximun continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat