TM8L0CAT0RW - 500W Home Locator Switch WH

Legrand-Pass & Seymour

  • $56.65 (Each)
  • $56.65 (Each)

  • $566.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM8L0CAT0RW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8LOCATORW
Description
500W Home Locator Switch WH
Emergency Decorator Home Locator Switch, 500 Watts, 15A, 120vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007277524 / 00785007277524
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.65 (Each)
Standard Packaging
$566.50 (Per 10)
Resources
Images
 
 
TM8L0CAT0RW - Large Image
 
TM8L0CAT0RW - Video
Other Links
 
 
TM8L0CAT0RW - Other
 
TM8L0CAT0RW - Other
 
TM8L0CAT0RW - Other
Brochures
 
 
TM8L0CAT0RW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-14Awg
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Wattage
500
Material
Thermoplastic
Dimensions and Weight
Size
5"
Descriptions
Product Type
500W Home Locator Switch WH
Description
500W HOME LOCATOR SWITCH WH
extra long description
P&S TM8LOCATORW 500W HOME LOCATOR S
Long Description
Emergency Decorator Home Locator Switch, 500 Watts, 15A, 120VAC
Special Features
On/off switch with normal paddle operation, locator function flashes the outdoor light, green led illuminates, red led indicates emergency
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TM8LOCATORW
Brand
Pass & Seymour
GTIN
00785007277524
UPC
785007277524
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Home Locator Switch
Packaging
Weight per each
0.315
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat