TM8USBW - Disc Recommended Sub Tm826usbw

Legrand-Pass & Seymour

  • $31.99 (Each)
  • $31.99 (Each)

  • $1,599.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM8USBW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8USBW
Description
Disc Recommended Sub Tm826usbw
Usb Charging Outlet, White, 125 V, 15 A, #14 to #10 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007127683 / 00785007127683
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.99 (Each)
Standard Packaging
$1,599.50 (Per 50)
Resources
Images
 
 
TM8USBW - Large Image
 
TM8USBW - Large Image
 
TM8USBW - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V
Current Rating
15 A
Wire Size
#14 to #10 AWG
Material, Color, and Finish
Color
White
Descriptions
Product Type
USB Charging Outlet
Long Description
USB Charging Outlet, White, 125 V, 15 A, #14 to #10 AWG Wire Size
Features
Charge more devices with less clutter. Legrand's full line of charging solutions is designed to power up mobile devices quickly and reliably—without the need for bulky AC adapters.
Short Description
15 A, 125 V, USB Charger with Tamper-Resistant Receptacle, White
Description
DISC RECOMMENDED SUB TM826USBW
Additional Information
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM8USBW
GTIN
00785007127683
UPC
785007127683
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat