TP11 - Trademaster Wallplate 1G Tele or Cable Box

Legrand-Pass & Seymour

  • $0.76 (Each)
  • $0.76 (Each)

  • $15.30 (Per 20)

  • $76.49 (Per 100)

  • $152.98 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP11
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP11
Description
Trademaster Wallplate 1G Tele or Cable Box
Single-Gang, Single Telephone or Cable Outlet 13/32-Inch Hole. Box Mounted. Nylon Trademaster Plate. .
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274561 / 0785007274561 / 00785007274561
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$15.30 (Per 20)
Standard Packaging
$152.98 (Per 200)
Resources
Images
 
 
TP11 - Small Image
 
TP11 - Large Image
Brochures
 
 
TP11 - Brochure
Other Links
 
 
TP11 - Other
 
TP11 - Other
 
TP11 - Other
 
TP11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster Plate 1G Tele or Cable Box
extra long description
P&S TP11 TRADEMASTER PLATE 1G TELE
Description
TRADEMASTER WALLPLATE 1G TELE OR CABLE BOX
Long Description
Single-Gang, Single telephone or cable outlet 13/32-inch hole. Box mounted. Nylon Trademaster plate. .
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
Wall Plate Type
Coaxial, Telephone, Round
indoor/outdoor
Indoor
cutout
Telephone or Cable Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP11
GTIN
00785007274561
UPC
785007274561
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.068
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat