TP113 - Trademaster Plate 2G 1 Tog 1 Blank

Legrand-Pass & Seymour

  • $2.55 (Each)
  • $2.55 (Each)

  • $50.91 (Per 20)

  • $254.57 (Per 100)

  • $509.14 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP113
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP113
Description
Trademaster Plate 2G 1 Tog 1 Blank
Trademaster Plate 2GANG 1TOGGLE 1 Blank Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275261 / 00785007275261
Weight per unit
0.0991 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$50.91 (Per 20)
Standard Packaging
$509.14 (Per 200)
Resources
Images
 
 
TP113 - Small Image
 
TP113 - Large Image
Attachments
 
 
TP113 - Specification Sheet
Other Links
 
 
TP113 - Other
 
TP113 - Other
 
TP113 - Other
Brochures
 
 
TP113 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Product Type
Trademaster Plate 2G 1 Tog 1 Blank
Description
TRADEMASTER PLATE 2G 1 TOG 1 BLANK
extra long description
P&S TP113 TRADEMASTER PLATE 2G 1 TO
Long Description
Trademaster Plate 2gang 1toggle 1 Blank Brown
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP113
GTIN
00785007275261
UPC
785007275261
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0991
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat