TP11BK - Trademaster Wallplate 1G Tele or Cable Box BK

Legrand-Pass & Seymour

  • $0.70 (Each)
  • $0.70 (Each)

  • $14.01 (Per 20)

  • $70.05 (Per 100)

  • $140.10 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP11BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP11-BK
Description
Trademaster Wallplate 1G Tele or Cable Box BK
Single-Gang, Single Telephone or Cable Outlet 13/32-Inch Hole. Box Mounted. Nylon Trademaster Plate. .
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274578 / 0785007274578 / 00785007274578
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$14.01 (Per 20)
Standard Packaging
$140.10 (Per 200)
Resources
Images
 
 
TP11BK - Small Image
 
TP11BK - Large Image
Brochures
 
 
TP11BK - Brochure
Other Links
 
 
TP11BK - Other
 
TP11BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
TM Plate 1G Tele or Cable Box BK
extra long description
P&S TP11BK TM PLATE 1G TELE OR CABL
Description
TRADEMASTER WALLPLATE 1G TELE OR CABLE BOX BK
Long Description
Single-Gang, Single telephone or cable outlet 13/32-inch hole. Box mounted. Nylon Trademaster plate. .
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Telephone or Cable Outlet
orientation
Vertical
Wall Plate Type
Coaxial
Mounting Type
Exposed Screws
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP11-BK
GTIN
00785007274578
UPC
785007274578
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.068
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat