TP11LA - Trademaster Wallplate 1G Tele or Cable Box La

Legrand-Pass & Seymour

  • $0.70 (Each)
  • $0.70 (Each)

  • $14.01 (Per 20)

  • $70.05 (Per 100)

  • $140.10 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP11LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP11LA
Description
Trademaster Wallplate 1G Tele or Cable Box La
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.06865 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274608 / 0785007274608 / 00785007274608
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$14.01 (Per 20)
Standard Packaging
$140.10 (Per 200)
Resources
Images
 
 
TP11LA - Small Image
 
TP11LA - Large Image
 
TP11LA - Large Image
Brochures
 
 
TP11LA - Brochure
Other Links
 
 
TP11LA - Other
 
TP11LA - Other
 
TP11LA - Other
 
TP11LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.06865 lb
Features
Single gang, single telephone or cable outlet 13/32" hole. Box mounted. Nylon trademaster plate. Light Almon
Short Description
1 Gang, Tele, Wall Plate, Light Almond
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP11LA TM PLATE 1G TELE OR CABL
Construction
Plastic
Description
TRADEMASTER WALLPLATE 1G TELE OR CABLE BOX LA
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
indoor/outdoor
Indoor
Wall Plate Type
Round, Coaxial, Telephone
cutout
Telephone or Cable Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP11LA
GTIN
00785007274608
UPC
785007274608
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.06865 lb
Weight per each
0.068
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat