TP12 - Trademaster Plate 1G Telel or Cable

Legrand-Pass & Seymour

  • $0.96 (Each)
  • $0.96 (Each)

  • $19.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP12
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP12
Description
Trademaster Plate 1G Telel or Cable
Single Gang, Single Telephone or Cable Outlet 13/32" Hole. Strap Mounted With Adjustable Yoke. One #340 Yoke. Nylon Trademaster Plate. Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274639 / 00785007274639
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Standard Packaging
$19.20 (Per 20)
Resources
Other Links
 
 
TP12 - Other
 
TP12 - Other
Brochures
 
 
TP12 - Brochure
Images
 
 
TP12 - Large Image
Attachments
 
 
TP12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.3
Size
5.62x3.25x.30
Descriptions
Product Type
Trademaster Plate 1G Telel or Cable
Description
TRADEMASTER PLATE 1G TELEL OR CABLE
extra long description
P&S TP12 TRADEMASTER PLATE 1G TELEL
Long Description
Single gang, Single telephone or cable outlet 13/32" hole. Strap mounted with adjustable yoke. One #340 yoke. Nylon trademaster plate. Brown.
Special Features
Molded of rugged indestructible self extinguishing nylon, individually wrapped, resist coloration
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP12
GTIN
00785007274639
UPC
785007274639
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential
standard
UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat