TP13 - Trademaster Wallplate 1G 1 Blank Box MT BN

Legrand-Pass & Seymour

  • $0.82 (Each)
  • $0.82 (Each)

  • $16.48 (Per 20)

  • $82.41 (Per 100)

  • $164.82 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP13
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP13
Description
Trademaster Wallplate 1G 1 Blank Box MT BN
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.06154 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274707 / 0785007274707 / 00785007274707
Weight per unit
0.0638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$16.48 (Per 20)
Standard Packaging
$164.82 (Per 200)
Resources
Images
 
 
TP13 - Small Image
 
TP13 - Large Image
 
TP13 - Large Image
Brochures
 
 
TP13 - Brochure
Other Links
 
 
TP13 - Other
 
TP13 - Other
 
TP13 - Other
 
TP13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.06154 lb
Features
Trademaster Wall Plate 1gang 1 Blank Box Mount Brown
Short Description
1 Gang, Decorator, Wall Plate, Brown
extra long description
P&S TP13 TRADEMASTER WP 1G 1 BLANK
Description
TRADEMASTER WALLPLATE 1G 1 BLANK BOX MT BN
Construction
Plastic
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP13
GTIN
00785007274707
UPC
785007274707
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.06154 lb
Weight per each
0.0638
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat