TP138I - Trademaster Wallplate 2G 1 Blank 1 Duplex Iv

Legrand-Pass & Seymour

  • $4.62 (Each)
  • $4.62 (Each)

  • $92.40 (Per 20)

  • $924.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP138I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP138-I
Description
Trademaster Wallplate 2G 1 Blank 1 Duplex Iv
Trademaster Plate 2-Gang, 1-Blank, 1-Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007276077 / 0785007276077 / 00785007276077
Weight per unit
0.0941 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.62 (Each)
Carton
$92.40 (Per 20)
Standard Packaging
$924.00 (Per 200)
Resources
Images
 
 
TP138I - Small Image
 
TP138I - Large Image
Brochures
 
 
TP138I - Brochure
Other Links
 
 
TP138I - Other
 
TP138I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
2
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster PLT 2G 1 Blank 1 Dup Iv
extra long description
P&S TP138I TRADEMASTER PLT 2G 1 BLA
Description
TRADEMASTER WALLPLATE 2G 1 BLANK 1 DUPLEX IV
Long Description
Trademaster Plate 2-Gang, 1-blank, 1-duplex receptacle
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
cutout
Blank and Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP138-I
GTIN
00785007276077
UPC
785007276077
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0941
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat