TP138LA - Trademaster PLT 2G 1 Blank 1 Dup La

Legrand-Pass & Seymour

  • $5.76 (Each)
  • $5.76 (Each)

  • $576.15 (Per 100)

  • $1,152.30 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP138LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP138LA
Description
Trademaster PLT 2G 1 Blank 1 Dup La
Trademaster Plate 2-Gang, 1-Blank, 1-Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007276084 / 0785007276084 / 00785007276084
Weight per unit
0.0941 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Carton
$5.76 (Each)
Standard Packaging
$1,152.30 (Per 200)
Resources
Brochures
 
 
TP138LA - Brochure
Other Links
 
 
TP138LA - Other
 
TP138LA - Other
Images
 
 
TP138LA - Large Image
 
TP138LA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
2
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster PLT 2G 1 Blank 1 Dup La
Description
TRADEMASTER PLT 2G 1 BLANK 1 DUP LA
extra long description
P&S TP138LA TRADEMASTER PLT 2G 1 BL
Long Description
Trademaster Plate 2-Gang, 1-blank, 1-duplex receptacle
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Blank and Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP138LA
GTIN
00785007276084
UPC
785007276084
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.0941
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat