TP138W - Trademaster PLT 2G 1 Blank 1 Dup WH

Legrand-Pass & Seymour

  • $3.54 (Each)
  • $3.54 (Each)

  • $70.80 (Per 20)

  • $708.00 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP138W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP138W
Description
Trademaster PLT 2G 1 Blank 1 Dup WH
Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, White, 0.08834 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007276091 / 0785007276091 / 00785007276091
Weight per unit
0.0941 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.54 (Each)
Carton
$70.80 (Per 20)
Standard Packaging
$708.00 (Per 200)
Resources
Images
 
 
TP138W - Small Image
 
TP138W - Large Image
Other Links
 
 
TP138W - Other
 
TP138W - Other
Brochures
 
 
TP138W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5.5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 5.5 in, 0.070 in Thickness, ThermoPlastic, White, 0.08834 lb
Features
Trademaster Plate 2gang 1 Blank 1duplex White
Short Description
2 Gang, Wall Mount, Wall Plate, White. Decorator
Special Features
Molded Of Rugged;Practically Indestructible Nylon
Description
TRADEMASTER PLT 2G 1 BLANK 1 DUP WH
extra long description
P&S TP138W TRADEMASTER PLT 2G 1 BLA
Additional Information
dimensions
5.5 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
cutout
Blank and Receptacle
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
TP138W
Brand
Pass and Seymour
GTIN
00785007276091
UPC
785007276091
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.08834 lb
Weight per each
0.0941
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat