TP13LA - Trademaster Wallplate 1G 1 Blank Box MT La

Legrand-Pass & Seymour

  • $0.75 (Each)
  • $0.75 (Each)

  • $15.07 (Per 20)

  • $75.35 (Per 100)

  • $150.70 (Per 200)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TP13LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP13LA
Description
Trademaster Wallplate 1G 1 Blank Box MT La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.06203 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274745 / 0785007274745 / 00785007274745
Weight per unit
0.0638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$15.07 (Per 20)
Standard Packaging
$150.70 (Per 200)
Resources
Images
 
 
TP13LA - Small Image
 
TP13LA - Large Image
 
TP13LA - Large Image
Brochures
 
 
TP13LA - Brochure
Other Links
 
 
TP13LA - Other
 
TP13LA - Other
 
TP13LA - Other
 
TP13LA - Other
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.06203 lb
Features
Trademaster Wall Plate, single gang and blank box mount, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Short Description
1 Gang, Tele, Wall Plate, Light Almond
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP13LA TRADEMASTER WP 1G 1 BLAN
Description
TRADEMASTER WALLPLATE 1G 1 BLANK BOX MT LA
Construction
Plastic
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP13LA
GTIN
00785007274745
UPC
785007274745
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.06203 lb
Weight per each
0.0638
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CSA, CULUS, ROHS, UL, CSA, UL514
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?