TP14 - Trademaster Wallplate 1G Blank Strap MT

Legrand-Pass & Seymour

  • $0.68 (Each)
  • $0.68 (Each)

  • $68.49 (Per 100)

  • $136.98 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP14
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP14
Description
Trademaster Wallplate 1G Blank Strap MT
Trademaster Plate 1-Gang Blank Strap Mount
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274776 / 0785007274776 / 00785007274776
Weight per unit
0.0838 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$0.68 (Each)
Standard Packaging
$136.98 (Per 200)
Resources
Images
 
 
TP14 - Small Image
 
TP14 - Large Image
Brochures
 
 
TP14 - Brochure
Other Links
 
 
TP14 - Other
 
TP14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster PLT 1G Blank Strap MT
extra long description
P&S TP14 TRADEMASTER PLT 1G BLANK S
Description
TRADEMASTER WALLPLATE 1G BLANK STRAP MT
Long Description
Trademaster Plate 1-Gang Blank Strap Mount
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Exposed Screws
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP14
GTIN
00785007274776
UPC
785007274776
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0838
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat