TP14LA - Trademaster Wallplate 1G Blank Strap MT La

Legrand-Pass & Seymour

  • $0.68 (Each)
  • $0.68 (Each)

  • $68.49 (Per 100)

  • $136.98 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP14LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP14-LA
Description
Trademaster Wallplate 1G Blank Strap MT La
Trademaster Plate 1-Gang Blank Strap Mount
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274813 / 0785007274813 / 00785007274813
Weight per unit
0.0838 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$0.68 (Each)
Standard Packaging
$136.98 (Per 200)
Resources
Images
 
 
TP14LA - Small Image
 
TP14LA - Large Image
Brochures
 
 
TP14LA - Brochure
Other Links
 
 
TP14LA - Other
 
TP14LA - Other
 
TP14LA - Other
 
TP14LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster PLT 1G Blank Strap MT La
extra long description
P&S TP14LA TRADEMASTER PLT 1G BLANK
Description
TRADEMASTER WALLPLATE 1G BLANK STRAP MT LA
Long Description
Trademaster Plate 1-Gang Blank Strap Mount
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
orientation
Vertical
Mounting Type
Strap Mounted
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP14-LA
GTIN
00785007274813
UPC
785007274813
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0838
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat