TP18BK - Trademaster Wallplate 2G 1 Toggle 1 Duplex BK

Legrand-Pass & Seymour

  • $1.33 (Each)
  • $1.33 (Each)

  • $26.62 (Per 20)

  • $133.11 (Per 100)

  • $266.22 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP18BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP18-BK
Description
Trademaster Wallplate 2G 1 Toggle 1 Duplex BK
Trademaster Plate 2-Gang, 1-Toggle, 1-Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274844 / 0785007274844 / 00785007274844
Weight per unit
0.0839 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$26.62 (Per 20)
Standard Packaging
$266.22 (Per 200)
Resources
Images
 
 
TP18BK - Small Image
 
TP18BK - Large Image
Brochures
 
 
TP18BK - Brochure
Other Links
 
 
TP18BK - Other
 
TP18BK - Other
 
TP18BK - Other
 
TP18BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
extra long description
P&S TP18BK TRADEMASTER PLT 2G 1 TO
Product Type
Trademaster PLT 2G 1 Tog 1 Dup BK
Description
TRADEMASTER WALLPLATE 2G 1 TOGGLE 1 DUPLEX BK
Long Description
Trademaster Plate 2-Gang, 1-toggle, 1-duplex receptacle
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Additional Information
Wall Plate Type
Combination, Duplex Receptacle, Toggle Switch
Mounting Type
Box Mounted
indoor/outdoor
Indoor
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TP18-BK
GTIN
00785007274844
UPC
785007274844
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.0839
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat