TP1LA - Trademaster WP 1G 1 Tog La

Legrand-Pass & Seymour

  • $0.46 (Each)
  • $0.46 (Each)

  • $11.57 (Per 25)

  • $46.28 (Per 100)

  • $115.70 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP1LA
Description
Trademaster WP 1G 1 Tog La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274042 / 0785007274042 / 00785007274042
Weight per unit
0.0609 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$11.57 (Per 25)
Standard Packaging
$115.70 (Per 250)
Resources
Other Links
 
 
TP1LA - Other
 
TP1LA - Other
Brochures
 
 
TP1LA - Brochure
Images
 
 
TP1LA - Large Image
 
TP1LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.0600 lb
Features
Trademaster Wall Plate, single gang, toggle plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Short Description
1 Gang, Switch, Wall Plate, Light Almond
Description
TRADEMASTER WP 1G 1 TOG LA
extra long description
P&S TP1LA TRADEMASTER WP 1G 1 TOG L
Additional Information
package quantity
1 CT;25 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified;cULus Listed
Made in USA
yes
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
Wall Plate Type
Dimmer/Switch
cutout
Toggle
Manufacturer Information
Manufacturers Part Number
TP1LA
Brand
Pass and Seymour
GTIN
00785007274042
UPC
785007274042
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0600 lb
Weight per each
0.0609
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat