TP226 - Trademaster PLT 3G 2 Tog 1 Decor

Legrand-Pass & Seymour

  • $2.59 (Each)
  • $2.59 (Each)

  • $388.50 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP226
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP226
Description
Trademaster PLT 3G 2 Tog 1 Decor
Trademaster Plate 3-Gang 2TOGGLE 1 Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275407 / 00785007275407
Weight per unit
0.1262 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Standard Packaging
$388.50 (Per 150)
Resources
Images
 
 
TP226 - Large Image
Attachments
 
 
TP226 - Specification Sheet
Other Links
 
 
TP226 - Other
 
TP226 - Other
 
TP226 - Other
Brochures
 
 
TP226 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Product Type
Trademaster PLT 3G 2 Tog 1 Decor
Description
TRADEMASTER PLT 3G 2 TOG 1 DECOR
extra long description
P&S TP226 TRADEMASTER PLT 3G 2 TOG
Long Description
Trademaster Plate 3-Gang 2toggle 1 Decorator
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP226
GTIN
00785007275407
UPC
785007275407
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.1262
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat