TP226W - Trademaster WP 3G 2 Tog 1 Decor W

Legrand-Pass & Seymour

  • $3.13 (Each)
  • $3.13 (Each)

  • $46.88 (Per 15)

  • $312.56 (Per 100)

  • $468.84 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP226W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP226W
Description
Trademaster WP 3G 2 Tog 1 Decor W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.11893 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275469 / 00785007275469
Weight per unit
0.1262 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$46.88 (Per 15)
Standard Packaging
$468.84 (Per 150)
Resources
Images
 
 
TP226W - Small Image
 
TP226W - Large Image
Attachments
 
 
TP226W - Specification Sheet
Other Links
 
 
TP226W - Other
 
TP226W - Other
 
TP226W - Other
Brochures
 
 
TP226W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Short Description
3 Gang, Wall Mount, Wall Plate, White, 2 Toggle, 1 Duplex
Long Description
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, White, 0.11893 lb
Features
Trademaster Plate 3gang 2toggle 1 Decorator White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER WP 3G 2 TOG 1 DECOR W
extra long description
P&S TP226W TRADEMASTER WP 3G 2 TOG
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
Made in USA
yes
package quantity
1 ct
Standards Met
UL 514;RoHS Compliant;cULus Listed
Manufacturer Information
Manufacturers Part Number
TP226W
Brand
Pass and Seymour
GTIN
00785007275469
UPC
785007275469
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.11893 lb
Weight per each
0.1262
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat