TP23I - Trademaster Wallplate 2G Blank Box Mount Iv

Legrand-Pass & Seymour

  • $1.84 (Each)
  • $1.84 (Each)

  • $36.81 (Per 20)

  • $184.03 (Per 100)

  • $368.06 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP23I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP23I
Description
Trademaster Wallplate 2G Blank Box Mount Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Ivory, 0.10437 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274936 / 0785007274936 / 00785007274936
Weight per unit
0.1015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.84 (Each)
Carton
$36.81 (Per 20)
Standard Packaging
$368.06 (Per 200)
Resources
Images
 
 
TP23I - Small Image
 
TP23I - Large Image
Brochures
 
 
TP23I - Brochure
Other Links
 
 
TP23I - Other
 
TP23I - Other
 
TP23I - Other
 
TP23I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.10437 lb
Features
Trademaster Plate 2gang Blank Box Mount Ivory
Short Description
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP23I TRADEMASTER PLT 2G BLANK
Description
TRADEMASTER WALLPLATE 2G BLANK BOX MOUNT IV
Construction
Plastic
Additional Information
dimensions
4.75 (W) x 4.6875 (H) in
package quantity
1 CT;20 PK
Mounting Type
Wall Mount
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP23I
GTIN
00785007274936
UPC
785007274936
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.10437 lb
Weight per each
0.1015
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat