TP24I - Trademaster PLT 2G Blank Strap MT I

Legrand-Pass & Seymour

  • $2.89 (Each)
  • $2.89 (Each)

  • $289.09 (Per 100)

  • $578.18 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP24I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP24I
Description
Trademaster PLT 2G Blank Strap MT I
Trademaster Plate 2GANG Blank Strap Mount Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275018 / 0785007275018 / 00785007275018
Weight per unit
0.1356 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$2.89 (Each)
Standard Packaging
$578.18 (Per 200)
Resources
Other Links
 
 
TP24I - Other
 
TP24I - Other
Brochures
 
 
TP24I - Brochure
Images
 
 
TP24I - Large Image
 
TP24I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster PLT 2G Blank Strap MT I
Description
TRADEMASTER PLT 2G BLANK STRAP MT I
extra long description
P&S TP24I TRADEMASTER PLT 2G BLANK
Long Description
Trademaster Plate 2gang Blank Strap Mount Ivory
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Exposed Screws
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP24I
GTIN
00785007275018
UPC
785007275018
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1356
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat