TP26 - Trademaster Wallplate 1G 1 Decor BN

Legrand-Pass & Seymour

  • $0.58 (Each)
  • $0.58 (Each)

  • $11.62 (Per 20)

  • $58.11 (Per 100)

  • $116.22 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP26
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26
Description
Trademaster Wallplate 1G 1 Decor BN
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.05137 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275056 / 0785007275056 / 00785007275056
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.58 (Each)
Carton
$11.62 (Per 20)
Standard Packaging
$116.22 (Per 200)
Resources
Images
 
 
TP26 - Small Image
 
TP26 - Large Image
 
TP26 - Large Image
 
TP26 - Large Image
 
TP26 - Large Image
 
TP26 - Large Image
 
TP26 - Large Image
 
TP26 - Large Image
 
TP26 - Large Image
 
TP26 - Large Image
 
TP26 - Large Image
Brochures
 
 
TP26 - Brochure
Other Links
 
 
TP26 - Other
 
TP26 - Other
 
TP26 - Other
 
TP26 - Other
 
TP26 - Other
 
TP26 - Other
 
TP26 - Other
 
TP26 - Other
 
TP26 - Other
 
TP26 - Other
 
TP26 - Other
 
TP26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Width
2.9375
Height
4.6875
Size
4.7 in
Descriptions
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.05137 lb
Features
Trademaster Wall Plate 1gang 1 Decorator Brown
Short Description
1 Gang, Decorator, Wall Plate, Brown
Construction
Plastic
Description
TRADEMASTER WALLPLATE 1G 1 DECOR BN
extra long description
WATT TP26 1-GANG DECORATOR WALL PLA
Additional Information
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
dimensions
2.9375 (W) x 4.6875 (H) in
cutout
Decorator
indoor/outdoor
Indoor
Wall Plate Type
DECORATOR
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
TP26
Brand
WATTSTOPPER
GTIN
00785007275056
UPC
785007275056
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.05137 lb
Weight per each
0.0502
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat