TP262GRY - Trademaster Wallplate 2G 2 Decor Gy

Legrand-Pass & Seymour

  • $1.34 (Each)
  • $1.34 (Each)

  • $26.84 (Per 20)

  • $134.18 (Per 100)

  • $268.36 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP262GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP262-GRY
Description
Trademaster Wallplate 2G 2 Decor Gy
Trademaster Decorator Wall Plates Are Molded Of Rugged, Practically Indestructible Self-Extinguishing Nylon.  These Wall Plates Provide A Pleasing Aesthetic With Their Contour Design. Their Rugged Construction Is Virtually Unbreakable and Stands Up to The Most Demanding Of Environments. (Two Gang, Gray)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275490 / 0785007275490 / 00785007275490
Weight per unit
0.0766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Carton
$26.84 (Per 20)
Standard Packaging
$268.36 (Per 200)
Resources
Images
 
 
TP262GRY - Small Image
 
TP262GRY - Large Image
Brochures
 
 
TP262GRY - Brochure
Other Links
 
 
TP262GRY - Other
 
TP262GRY - Other
 
TP262GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Height
4.6875
Width
4.75
Size
5.5"
Descriptions
Long Description
TradeMaster decorator wall plates are molded of rugged, practically indestructible self-extinguishing nylon.  These wall plates provide a pleasing aesthetic with their contour design. Their rugged construction is virtually unbreakable and stands up to the most demanding of environments. (two gang, gray)
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Description
TRADEMASTER WALLPLATE 2G 2 DECOR GY
Product Type
2-Gang Decorator Wall Plate, Grey
extra long description
WATT TP262GRY 2-GANG DECORATOR WALL
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
TP262-GRY
GTIN
00785007275490
UPC
785007275490
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0766
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat