TP262RED - Trademaster Wallplate 2G 2 Decor RD

Legrand-Pass & Seymour

  • $1.34 (Each)
  • $1.34 (Each)

  • $26.84 (Per 20)

  • $134.18 (Per 100)

  • $268.36 (Per 200)
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
TP262RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP262-RED
Description
Trademaster Wallplate 2G 2 Decor RD
The Trademaster Registered Thermoplastic 2-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes Thesewall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275520 / 0785007275520 / 00785007275520
Weight per unit
0.0766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Carton
$26.84 (Per 20)
Standard Packaging
$268.36 (Per 200)
Resources
Images
 
 
TP262RED - Small Image
 
TP262RED - Large Image
Brochures
 
 
TP262RED - Brochure
Other Links
 
 
TP262RED - Other
 
TP262RED - Other
 
TP262RED - Other
 
TP262RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S TP262RED TRADEMASTER WP 2G 2 DE
Product Type
Trademaster WP 2G 2 Decorator Red
Description
TRADEMASTER WALLPLATE 2G 2 DECOR RD
Long Description
The TradeMaster Registered thermoplastic 2-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TP262-RED
GTIN
00785007275520
UPC
785007275520
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.0766
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP262RED.
Jump To:

Cross Referenced

These items are similar to TP262RED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ262R Bryant Electric 00883778106835
PJ262RD Eaton Wiring Devices 00032664579653
PJ262-R Leviton n/a
TP262RED Legrand Pass & Seymour 00785007275520
77402R GENERAL ELECTRIC n/a
HPS2R GENERAL ELECTRIC n/a
NP262R GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat