TP263 - Trademaster Plate 3G 3 Decor BR

Legrand-Pass & Seymour

  • $2.02 (Each)
  • $2.02 (Each)

  • $30.35 (Per 15)

  • $202.35 (Per 100)

  • $303.52 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP263
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP263
Description
Trademaster Plate 3G 3 Decor BR
Wall Plate, 3 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, Brown, 0.09973 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275544 / 00785007275544
Weight per unit
0.1039 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$30.35 (Per 15)
Standard Packaging
$303.52 (Per 150)
Resources
Images
 
 
TP263 - Large Image
 
TP263 - Small Image
 
TP263 - Large Image
Other Links
 
 
TP263 - Other
 
TP263 - Other
Brochures
 
 
TP263 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Thickness
0.070 in
Size
5.5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 5.5 in, 0.070 in Thickness, ThermoPlastic, Brown, 0.09973 lb
Features
Trademaster Plate 3gang 3 Decorator Brown
Short Description
3 Gang, Wall Mount, Wall Plate, Brown, Toggle
Special Features
Molded Of Rugged;Practically Indestructible Nylon
Description
TRADEMASTER PLATE 3G 3 DECOR BR
extra long description
P&S TP263 TRADEMASTER PLATE 3G 3 DE
Additional Information
dimensions
5.5 in
Mounting Type
Wall Mount
package quantity
1 CT;15 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
cutout
Decorator
Wall Plate Type
Dimmer/Switch, Outlet
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
TP263
Brand
WATTSTOPPER
GTIN
00785007275544
UPC
785007275544
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.09973 lb
Weight per each
0.1039
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat