TP263BK - Trademaster Plate 3G 3 Decor BK

Legrand-Pass & Seymour

  • $2.02 (Each)
  • $2.02 (Each)

  • $30.35 (Per 15)

  • $202.35 (Per 100)

  • $303.52 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP263BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP263BK
Description
Trademaster Plate 3G 3 Decor BK
Trademaster Wallplate 3 Gang, 3 Decorator, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275551 / 00785007275551
Weight per unit
0.1039 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$30.35 (Per 15)
Standard Packaging
$303.52 (Per 150)
Resources
Images
 
 
TP263BK - Large Image
 
TP263BK - Small Image
 
TP263BK - Video
Other Links
 
 
TP263BK - Other
 
TP263BK - Other
Brochures
 
 
TP263BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster Plate 3G 3 Decor BK
Description
TRADEMASTER PLATE 3G 3 DECOR BK
extra long description
P&S TP263BK TRADEMASTER PLATE 3G 3
Long Description
Trademaster Wallplate 3 gang, 3 Decorator, Black
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
media
Yes
cutout
Decorator
Wall Plate Type
Dimmer/Switch, Outlet
Mounting Type
Exposed Screws
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP263BK
GTIN
00785007275551
UPC
785007275551
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1039
Carton
15
Package
150
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat