TP263GRY - Trademaster Wallplate 3G 3 Decor Gy

Legrand-Pass & Seymour

  • $2.02 (Each)
  • $2.02 (Each)

  • $30.35 (Per 15)

  • $202.35 (Per 100)

  • $303.52 (Per 150)
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
TP263GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP263-GRY
Description
Trademaster Wallplate 3G 3 Decor Gy
The Trademaster Registered Thermoplastic 3-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes Thesewall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275568 / 0785007275568 / 00785007275568
Weight per unit
0.1039 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$30.35 (Per 15)
Standard Packaging
$303.52 (Per 150)
Resources
Images
 
 
TP263GRY - Small Image
 
TP263GRY - Large Image
Brochures
 
 
TP263GRY - Brochure
Other Links
 
 
TP263GRY - Other
 
TP263GRY - Other
 
TP263GRY - Other
 
TP263GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Description
TRADEMASTER WALLPLATE 3G 3 DECOR GY
Long Description
The TradeMaster Registered thermoplastic 3-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Product Type
Trademaster Plate 3G 3 Decor Gry
extra long description
P&S TP263GRY TRADEMASTER PLATE 3G 3
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
TP263-GRY
GTIN
00785007275568
UPC
785007275568
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1039
Carton
15
Package
150
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP263GRY.
Jump To:

Cross Referenced

These items are similar to TP263GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ263GY Bryant Electric 00883778106880
PJ263GY Eaton Wiring Devices 00032664579714
PJ263-GY Leviton 00078477035375
TP263GRY Legrand Pass & Seymour 00785007275568
77403G GENERAL ELECTRIC n/a
B89073SP GENERAL ELECTRIC n/a
HPS3GY GENERAL ELECTRIC n/a
NP263GY GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat