TP264BK - Trademaster Wallplate 4G 4 Decor BK

Legrand-Pass & Seymour

  • $2.38 (Each)
  • $2.38 (Each)

  • $23.85 (Per 10)

  • $238.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP264BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP264-BK
Description
Trademaster Wallplate 4G 4 Decor BK
Trademaster Plate 4GANG 4 Decorator Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275629 / 00785007275629
Weight per unit
0.1329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$23.85 (Per 10)
Standard Packaging
$238.46 (Per 100)
Resources
Images
 
 
TP264BK - Small Image
 
TP264BK - Large Image
Brochures
 
 
TP264BK - Brochure
Other Links
 
 
TP264BK - Other
 
TP264BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
4
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster Plate 4G 4 Decor BK
extra long description
P&S TP264BK TRADEMASTER PLATE 4G 4
Description
TRADEMASTER WALLPLATE 4G 4 DECOR BK
Long Description
Trademaster Plate 4gang 4 Decorator Black
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
cutout
Decorator
Wall Plate Type
Dimmer/Switch, Outlet
Mounting Type
Exposed Screws
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP264-BK
GTIN
00785007275629
UPC
785007275629
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1329
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat