TP264LA - Trademaster Plate 4G 4 Decor La

Legrand-Pass & Seymour

  • $2.38 (Each)
  • $2.38 (Each)

  • $23.85 (Per 10)

  • $238.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP264LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP264LA
Description
Trademaster Plate 4G 4 Decor La
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.13252 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275650 / 00785007275650
Weight per unit
0.1329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$23.85 (Per 10)
Standard Packaging
$238.46 (Per 100)
Resources
Images
 
 
TP264LA - Small Image
 
TP264LA - Large Image
Attachments
 
 
TP264LA - Specification Sheet
Other Links
 
 
TP264LA - Other
 
TP264LA - Other
 
TP264LA - Other
Brochures
 
 
TP264LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Nylon
insulation
Bare
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Nylon Material, Light Almond, 0.13252 lb
Features
Trademaster Plate 4gang 4 Decorator Light Almond
Short Description
4 Gang, Wall Mount, Wall Plate, Light Almond, Switch
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLATE 4G 4 DECOR LA
extra long description
P&S TP264LA TRADEMASTER PLATE 4G 4
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
TP264LA
Brand
WATTSTOPPER
GTIN
00785007275650
UPC
785007275650
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13252 lb
Weight per each
0.1329
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat