TP265W - Trademaster Wallplate 5G 5 Decor WH

Legrand-Pass & Seymour

  • $9.86 (Each)
  • $9.86 (Each)

  • $98.61 (Per 10)

  • $986.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP265W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP265-W
Description
Trademaster Wallplate 5G 5 Decor WH
Trademaster Plate 5-Gang 5 Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275742 / 0785007275742 / 00785007275742
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$9.86 (Each)
Standard Packaging
$98.61 (Per 10)
Resources
Images
 
 
TP265W - Small Image
 
TP265W - Large Image
Brochures
 
 
TP265W - Brochure
Other Links
 
 
TP265W - Other
 
TP265W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
4.7 in
Descriptions
Product Type
Trademaster Plate 5G 5 Decor W
extra long description
P&S TP265W TRADEMASTER PLATE 5G 5 D
Description
TRADEMASTER WALLPLATE 5G 5 DECOR WH
Long Description
Trademaster Plate 5-Gang 5 Decorator
Special Features
Molded of rugged, indestructible self extinguishing nylon
Additional Information
cutout
Decorator
Wall Plate Type
Dimmer/Switch, Outlet
Mounting Type
Exposed Screws
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP265-W
GTIN
00785007275742
UPC
785007275742
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat