TP26BK - Trademaster WP 1G 1 Decorator BK

Legrand-Pass & Seymour

  • $0.68 (Each)
  • $0.68 (Each)

  • $13.67 (Per 20)

  • $68.33 (Per 100)

  • $136.66 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP26BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26BK
Description
Trademaster WP 1G 1 Decorator BK
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Black, 0.0481 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275063 / 0785007275063 / 00785007275063
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$13.67 (Per 20)
Standard Packaging
$136.66 (Per 200)
Resources
Other Links
 
 
TP26BK - Other
 
TP26BK - Other
Brochures
 
 
TP26BK - Brochure
Images
 
 
TP26BK - Large Image
 
TP26BK - Small Image
 
TP26BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Black, 0.0481 lb
Features
Trademaster Wall Plate 1gang 1 Decorator
Short Description
1 Gang, Decoratpr, Wall Plate, Black
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER WP 1G 1 DECORATOR BK
extra long description
P&S TP26BK TRADEMASTER WP 1G 1 DECO
Additional Information
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
cutout
Decorator
Wall Plate Type
Dimmer/Switch, Outlet
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP26BK
GTIN
00785007275063
UPC
785007275063
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0481 lb
Weight per each
0.0502
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat