TP26BK - Trademaster Wallplate 1G 1 Decor BK

Legrand-Pass & Seymour

  • $0.74 (Each)
  • $0.74 (Each)

  • $14.83 (Per 20)

  • $74.15 (Per 100)

  • $148.30 (Per 200)
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
TP26BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26BK
Description
Trademaster Wallplate 1G 1 Decor BK
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Black, 0.0481 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275063 / 0785007275063 / 00785007275063
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$14.83 (Per 20)
Standard Packaging
$148.30 (Per 200)
Resources
Images
 
 
TP26BK - Small Image
 
TP26BK - Large Image
 
TP26BK - Large Image
Brochures
 
 
TP26BK - Brochure
Other Links
 
 
TP26BK - Other
 
TP26BK - Other
 
TP26BK - Other
 
TP26BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Black, 0.0481 lb
Features
Trademaster Wall Plate 1gang 1 Decorator
Short Description
1 Gang, Decoratpr, Wall Plate, Black
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP26BK TRADEMASTER WP 1G 1 DECO
Description
TRADEMASTER WALLPLATE 1G 1 DECOR BK
Construction
Plastic
Additional Information
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP26BK
GTIN
00785007275063
UPC
785007275063
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0481 lb
Weight per each
0.0502
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting
WALL
standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP26BK.
Jump To:

Similar Items

Similar items are close alternatives to TP26BK, though they may not be 100% alike.

Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw ...
  • Our Part #: PJ26BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ26BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($12.96) · 200 ($129.58) ·
PJ26BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP26BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP26BK Bryant Electric 00883778102431
NPJ26BK Bryant Electric 00883778106736
5151BK Eaton Wiring Devices 00032664555169
PJ26BK Eaton Wiring Devices 00032664579950
2151BK Eaton Wiring Devices 00032664487200
HPS1B GENERAL ELECTRIC n/a
HUNP26BK GENERAL ELECTRIC n/a
NP26BK GENERAL ELECTRIC n/a
PJ26BK GENERAL ELECTRIC n/a
80401-NE Leviton 00078477216293
PJ26-E Leviton 00078477205846
TP26-BK Legrand Pass & Seymour 00785007275063

* All prices subject to change.

Begin Live Chat