TP26BL - Trademaster Wallplate 1G Decor

Legrand-Pass & Seymour

  • $3.15 (Each)
  • $3.15 (Each)

  • $315.16 (Per 100)

  • $630.32 (Per 200)

Availability: Currently Out Of Stock
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
TP26BL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26-BL
Description
Trademaster Wallplate 1G Decor
The Trademaster Thermoplastic 1-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes These Wall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007276206 / 0785007276206 / 00785007276206
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$3.15 (Each)
Standard Packaging
$630.32 (Per 200)
Resources
Images
 
 
TP26BL - Small Image
 
TP26BL - Large Image
Brochures
 
 
TP26BL - Brochure
Other Links
 
 
TP26BL - Other
 
TP26BL - Other
 
TP26BL - Other
 
TP26BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
Trademaster WLL Plate 1G Decorator
extra long description
P&S TP26BL TRADEMASTER WLL PLATE 1G
Description
TRADEMASTER WALLPLATE 1G DECOR
Special Features
Molded of rugged, practically indestructible nylon
Long Description
The TradeMaster thermoplastic 1-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes these wall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP26-BL
GTIN
00785007276206
UPC
785007276206
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0502
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP26BL.
Jump To:

Cross Referenced

These items are similar to TP26BL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5151BL Eaton Wiring Devices 00032664556586
PJ26BL Eaton Wiring Devices 00032664579967
NPJ26BL Hubbell Wiring Device-Kellems 00883778111136
80401-NB Leviton 00078477825396
TP26BL Legrand Pass & Seymour 00785007276206
PJ26 Leviton 00078477205792
B85071 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat