TP26GRY - Trademaster WP 1G 1 Decor Gry

Legrand-Pass & Seymour

  • $0.68 (Each)
  • $0.68 (Each)

  • $13.67 (Per 20)

  • $68.33 (Per 100)

  • $136.66 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP26GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26GRY
Description
Trademaster WP 1G 1 Decor Gry
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Gray, 0.05137 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275070 / 00785007275070
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$13.67 (Per 20)
Standard Packaging
$136.66 (Per 200)
Resources
Images
 
 
TP26GRY - Small Image
 
TP26GRY - Large Image
 
TP26GRY - Large Image
 
TP26GRY - Video
Attachments
 
 
TP26GRY - Specification Sheet
Other Links
 
 
TP26GRY - Other
 
TP26GRY - Other
 
TP26GRY - Other
Brochures
 
 
TP26GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Dimensions and Weight
Thickness
0.070 in
Size
5.5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Gray, 0.05137 lb
Features
Trademaster Wall Plate 1gang 1 Decorator Gray
Short Description
1 Gang, Decorator, Wall Plate, Gray
Special Features
Molded Of Rugged;Practically Indestructible Nylon
extra long description
P&S TP26GRY TRADEMASTER WP 1G 1 DEC
Description
TRADEMASTER WP 1G 1 DECOR GRY
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
media
Yes
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
TP26GRY
Brand
WATTSTOPPER
GTIN
00785007275070
UPC
785007275070
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.05137 lb
Weight per each
0.0502
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting
WALL
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat