TP26GRY - Trademaster Wallplate 1G 1 Decor Gy

Legrand-Pass & Seymour

  • $0.68 (Each)
  • $0.68 (Each)

  • $13.67 (Per 20)

  • $68.33 (Per 100)

  • $136.66 (Per 200)
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
TP26GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26GRY
Description
Trademaster Wallplate 1G 1 Decor Gy
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Gray, 0.05137 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275070 / 0785007275070 / 00785007275070
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$13.67 (Per 20)
Standard Packaging
$136.66 (Per 200)
Resources
Images
 
 
TP26GRY - Small Image
 
TP26GRY - Large Image
 
TP26GRY - Large Image
 
TP26GRY - Large Image
 
TP26GRY - Video
Brochures
 
 
TP26GRY - Brochure
Other Links
 
 
TP26GRY - Other
 
TP26GRY - Other
 
TP26GRY - Other
 
TP26GRY - Other
 
TP26GRY - Other
 
TP26GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5.5"
Descriptions
Product Type
Wall Plate
extra long description
P&S TP26GRY TRADEMASTER WP 1G 1 DEC
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Gray, 0.05137 lb
Features
Trademaster Wall Plate 1gang 1 Decorator Gray
Short Description
1 Gang, Decorator, Wall Plate, Gray
Special Features
Molded Of Rugged;Practically Indestructible Nylon
Description
TRADEMASTER WALLPLATE 1G 1 DECOR GY
Construction
Plastic
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
media
Yes
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
TP26GRY
Brand
WATTSTOPPER
GTIN
00785007275070
UPC
785007275070
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.05137 lb
Weight per each
0.0502
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting
WALL
standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP26GRY.
Jump To:

Similar Items

Similar items are close alternatives to TP26GRY, though they may not be 100% alike.

Eaton Decorator / Gfci Wallplate, Gray, Decorator Cutout, Polycarbonate, Single-...
  • Our Part #: PJ26GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ26GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($12.96) · 200 ($129.58) ·
PJ26GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP26GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP26GY Bryant Electric 00883778102424
5151GY Eaton Wiring Devices 00032664433801
PJ26GY Eaton Wiring Devices 00032664580031
NPJ26GY Hubbell Wiring Device-Kellems 00883778106729
80401N-GY Leviton 00078477205587
PJ26-GY Leviton 00078477205839
TP26GRY Legrand Pass & Seymour 00785007275070
77401G GENERAL ELECTRIC n/a
B89071SP GENERAL ELECTRIC n/a
HPS1GY GENERAL ELECTRIC n/a
NP26GY GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat