TP26LA - Trademaster Wallplate 1G 1 Decor La

Legrand-Pass & Seymour

  • $0.68 (Each)
  • $0.68 (Each)

  • $13.67 (Per 20)

  • $68.33 (Per 100)

  • $136.66 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP26LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26LA
Description
Trademaster Wallplate 1G 1 Decor La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.04609 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275094 / 0785007275094 / 00785007275094
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$13.67 (Per 20)
Standard Packaging
$136.66 (Per 200)
Resources
Images
 
 
TP26LA - Small Image
 
TP26LA - Large Image
 
TP26LA - Large Image
Brochures
 
 
TP26LA - Brochure
Other Links
 
 
TP26LA - Other
 
TP26LA - Other
 
TP26LA - Other
 
TP26LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Width
2.9375
Height
4.6875
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Light Almond, 0.04609 lb
Features
Trademaster Wall Plate, single gang, decorator plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Short Description
1 Gang, Tele, Wall Plate, Light Almond
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Construction
Plastic
Description
TRADEMASTER WALLPLATE 1G 1 DECOR LA
extra long description
WATT TP26LA 1-GANG DECORATOR WALL P
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
cutout
Decorator
Wall Plate Type
DECORATOR
orientation
Vertical
indoor/outdoor
Indoor
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
TP26LA
GTIN
00785007275094
UPC
785007275094
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.04609 lb
Weight per each
0.0502
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat