TP26RED - Trademaster Wallplate 1G 1 Decor RD

Legrand-Pass & Seymour

  • $0.74 (Each)
  • $0.74 (Each)

  • $14.83 (Per 20)

  • $74.15 (Per 100)

  • $148.30 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP26RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26-RED
Description
Trademaster Wallplate 1G 1 Decor RD
The Trademaster Thermoplastic 1-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes These Wall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275100 / 0785007275100 / 00785007275100
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$14.83 (Per 20)
Standard Packaging
$148.30 (Per 200)
Resources
Images
 
 
TP26RED - Small Image
 
TP26RED - Large Image
 
TP26RED - Large Image
Brochures
 
 
TP26RED - Brochure
Other Links
 
 
TP26RED - Other
 
TP26RED - Other
 
TP26RED - Other
 
TP26RED - Other
 
TP26RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster WP 1G 1 Decorator Red
extra long description
P&S TP26RED TRADEMASTER WP 1G 1 DEC
Description
TRADEMASTER WALLPLATE 1G 1 DECOR RD
Long Description
The TradeMaster thermoplastic 1-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes these wall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
cutout
Decorator
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP26-RED
GTIN
00785007275100
UPC
785007275100
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0502
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat