TP28 - Trademaster Plate 3G 2 Tog 1 Dup BR

Legrand-Pass & Seymour

  • $3.64 (Each)
  • $3.64 (Each)

  • $54.53 (Per 15)

  • $363.55 (Per 100)

  • $545.32 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP28
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP28
Description
Trademaster Plate 3G 2 Tog 1 Dup BR
Trademaster Plate 3GANG 2TOGGLE 1DUPLEX Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275124 / 00785007275124
Weight per unit
0.1245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$54.53 (Per 15)
Standard Packaging
$545.32 (Per 150)
Resources
Images
 
 
TP28 - Small Image
 
TP28 - Large Image
Attachments
 
 
TP28 - Specification Sheet
Other Links
 
 
TP28 - Other
 
TP28 - Other
 
TP28 - Other
Brochures
 
 
TP28 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Size
5"
Thickness
.30
Descriptions
Product Type
Trademaster Plate 3G 2 Tog 1 Dup BR
Description
TRADEMASTER PLATE 3G 2 TOG 1 DUP BR
extra long description
P&S TP28 TRADEMASTER PLATE 3G 2 TOG
Long Description
Trademaster Plate 3gang 2toggle 1duplex Brown
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
TP28
Brand
Pass and Seymour
GTIN
00785007275124
UPC
785007275124
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1245
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat