TP28I - Trademaster Plate 3G 2 Tog 1 Dup Iv

Legrand-Pass & Seymour

  • $3.64 (Each)
  • $3.64 (Each)

  • $54.53 (Per 15)

  • $363.55 (Per 100)

  • $545.32 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP28I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP28I
Description
Trademaster Plate 3G 2 Tog 1 Dup Iv
Trademaster Plate 3-Gang, 2-Toggle, 1-Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275155 / 0785007275155 / 00785007275155
Weight per unit
0.1245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$54.53 (Per 15)
Standard Packaging
$545.32 (Per 150)
Resources
Other Links
 
 
TP28I - Other
 
TP28I - Other
Brochures
 
 
TP28I - Brochure
Images
 
 
TP28I - Large Image
 
TP28I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
4.7 in
Descriptions
Product Type
Trademaster Plate 3G 2 Tog 1 Dup Iv
Description
TRADEMASTER PLATE 3G 2 TOG 1 DUP IV
extra long description
P&S TP28I TRADEMASTER PLATE 3G 2 TO
Long Description
Trademaster Plate 3-Gang, 2-toggle, 1-duplex receptacle
Special Features
Molded of rugged, indestructible self extinguishing nylon
Additional Information
Wall Plate Type
Combination, Dimmer/Switch, Outlet
Mounting Type
Exposed Screws
cutout
Toggle and Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP28I
GTIN
00785007275155
UPC
785007275155
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1245
Carton
15
Package
150
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat