TP2BK - Trademaster Wallplate 2G 2 Toggle BK

Legrand-Pass & Seymour

  • $1.28 (Each)
  • $1.28 (Each)

  • $25.62 (Per 20)

  • $128.08 (Per 100)

  • $256.16 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP2BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP2BK
Description
Trademaster Wallplate 2G 2 Toggle BK
Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Plastic, Black, 0.0953 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274080 / 0785007274080 / 00785007274080
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$25.62 (Per 20)
Standard Packaging
$256.16 (Per 200)
Resources
Images
 
 
TP2BK - Large Image
 
TP2BK - Small Image
 
TP2BK - Large Image
Brochures
 
 
TP2BK - Brochure
Other Links
 
 
TP2BK - Other
 
TP2BK - Other
 
TP2BK - Other
 
TP2BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Plastic
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5.5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 5.5 in, 0.070 in Thickness, Plastic, Black, 0.0953 lb
Features
Trademaster Wall Plate 2gang 2toggle Black
Short Description
2 Gang, Wall Mount, Wall Plate, Black, Switch
Special Features
Molded Of Rugged;Practically Indestructible Nylon
extra long description
P&S TP2BK TRADEMASTER WP 2G 2 TOGGL
Description
TRADEMASTER WALLPLATE 2G 2 TOGGLE BK
Construction
Plastic
Additional Information
dimensions
5.5 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
indoor/outdoor
Indoor
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP2BK
GTIN
00785007274080
UPC
785007274080
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0953 lb
Weight per each
0.076
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat