TP2LA - Trademaster Wallplate 2G 2 Toggle La

Legrand-Pass & Seymour

  • $1.28 (Each)
  • $1.28 (Each)

  • $25.62 (Per 20)

  • $128.08 (Per 100)

  • $256.16 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP2LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP2LA
Description
Trademaster Wallplate 2G 2 Toggle La
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Light Almond, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274110 / 0785007274110 / 00785007274110
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$25.62 (Per 20)
Standard Packaging
$256.16 (Per 200)
Resources
Images
 
 
TP2LA - Small Image
 
TP2LA - Large Image
Brochures
 
 
TP2LA - Brochure
Other Links
 
 
TP2LA - Other
 
TP2LA - Other
 
TP2LA - Other
 
TP2LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Plastic
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, Light Almond, 0.0800 lb
Features
Trademaster Wall Plate, two gang and toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Short Description
2 Gang, Wall Mount, Wall Plate, Light Almond, Toggle and Receptacle
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP2LA TRADEMASTER WP 2G 2 TOGGL
Construction
Plastic
Description
TRADEMASTER WALLPLATE 2G 2 TOGGLE LA
Additional Information
dimensions
4.75 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified
Made in USA
yes
indoor/outdoor
Indoor
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP2LA
GTIN
00785007274110
UPC
785007274110
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0800 lb
Weight per each
0.076
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat