TP3 - Trademaster Plate 3G 3 Tog BR

Legrand-Pass & Seymour

  • $1.89 (Each)
  • $1.89 (Each)

  • $28.33 (Per 15)

  • $188.88 (Per 100)

  • $283.32 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP3
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP3
Description
Trademaster Plate 3G 3 Tog BR
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Brown, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274141 / 0785007274141 / 00785007274141
Weight per unit
0.1316 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$28.33 (Per 15)
Standard Packaging
$283.32 (Per 150)
Resources
Other Links
 
 
TP3 - Other
 
TP3 - Other
Brochures
 
 
TP3 - Brochure
Images
 
 
TP3 - Large Image
 
TP3 - Small Image
 
TP3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Plastic
insulation
Bare
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, Brown, 0.1300 lb
Features
Trademaster Plate 3gang 3toggle Brown
Short Description
3 Gang, Wall Mount, Wall Plate, Brown, Toggle
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLATE 3G 3 TOG BR
extra long description
P&S TP3 TRADEMASTER PLATE 3G 3 TOG
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 CT;15 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Wall Plate Type
Dimmer/Switch
cutout
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP3
GTIN
00785007274141
UPC
785007274141
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.1300 lb
Weight per each
0.1316
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat