TP3BK - Trademaster Wallplate 3G 3 Toggle BK

Legrand-Pass & Seymour

  • $1.89 (Each)
  • $1.89 (Each)

  • $28.33 (Per 15)

  • $188.88 (Per 100)

  • $283.32 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP3BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP3-BK
Description
Trademaster Wallplate 3G 3 Toggle BK
Trademaster Plate 3-Gang 3toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274158 / 0785007274158 / 00785007274158
Weight per unit
0.1316 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$28.33 (Per 15)
Standard Packaging
$283.32 (Per 150)
Resources
Images
 
 
TP3BK - Small Image
 
TP3BK - Large Image
Brochures
 
 
TP3BK - Brochure
Other Links
 
 
TP3BK - Other
 
TP3BK - Other
 
TP3BK - Other
 
TP3BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster Plate 3G 3 Tog BK
extra long description
P&S TP3BK TRADEMASTER PLATE 3G 3 TO
Long Description
Trademaster Plate 3-Gang 3toggle
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Description
TRADEMASTER WALLPLATE 3G 3 TOGGLE BK
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP3-BK
GTIN
00785007274158
UPC
785007274158
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1316
Carton
15
Package
150
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat