TP3GRY - Trademaster Plate 3G 3 Tog Gry

Legrand-Pass & Seymour

  • $1.89 (Each)
  • $1.89 (Each)

  • $28.33 (Per 15)

  • $188.88 (Per 100)

  • $283.32 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP3GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP3GRY
Description
Trademaster Plate 3G 3 Tog Gry
Trademaster Plate 3-Gang 3toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274165 / 0785007274165 / 00785007274165
Weight per unit
0.1316 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$28.33 (Per 15)
Standard Packaging
$283.32 (Per 150)
Resources
Images
 
 
TP3GRY - Small Image
 
TP3GRY - Large Image
Other Links
 
 
TP3GRY - Other
 
TP3GRY - Other
Brochures
 
 
TP3GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster Plate 3G 3 Tog Gry
Long Description
Trademaster Plate 3-Gang 3toggle
Special Features
Standard size plastic smooth wall plate
extra long description
P&S TP3GRY TRADEMASTER PLATE 3G 3 T
Description
TRADEMASTER PLATE 3G 3 TOG GRY
Additional Information
Mounting Type
Exposed Screws
Wall Plate Type
Dimmer/Switch
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP3GRY
GTIN
00785007274165
UPC
785007274165
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1316
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat