TP3I - Trademaster Wallplate 3G 3 Toggle Iv

Legrand-Pass & Seymour

  • $2.06 (Each)
  • $2.06 (Each)

  • $30.94 (Per 15)

  • $206.28 (Per 100)

  • $309.42 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP3I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP3I
Description
Trademaster Wallplate 3G 3 Toggle Iv
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Ivory, 0.13379 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274172 / 0785007274172 / 00785007274172
Weight per unit
0.1316 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$30.94 (Per 15)
Standard Packaging
$309.42 (Per 150)
Resources
Images
 
 
TP3I - Small Image
 
TP3I - Large Image
Brochures
 
 
TP3I - Brochure
Other Links
 
 
TP3I - Other
 
TP3I - Other
 
TP3I - Other
 
TP3I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Plastic
insulation
Bare
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Description
TRADEMASTER PLATE 3G 3 TOG IV
Long Description
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, Ivory, 0.13379 lb
Features
Trademaster Plate 3gang 3toggle Ivory
Short Description
3 Gang, Wall Mount, Wall Plate, Ivory, Toggle
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP3I TRADEMASTER PLATE 3G 3 TOG
Construction
Plastic
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 CT;15 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
indoor/outdoor
Indoor
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP3I
GTIN
00785007274172
UPC
785007274172
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13379 lb
Weight per each
0.1316
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat