TP4BK - Trademaster Plate 4G 4 Tog BK

Legrand-Pass & Seymour

  • $2.44 (Each)
  • $2.44 (Each)

  • $24.42 (Per 10)

  • $244.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP4BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP4BK
Description
Trademaster Plate 4G 4 Tog BK
Trademaster Plate 4GANG 4TOGGLE Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274226 / 00785007274226
Weight per unit
0.1793 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.44 (Each)
Carton
$24.42 (Per 10)
Standard Packaging
$244.20 (Per 100)
Resources
Images
 
 
TP4BK - Small Image
 
TP4BK - Large Image
Attachments
 
 
TP4BK - Specification Sheet
Other Links
 
 
TP4BK - Other
 
TP4BK - Other
 
TP4BK - Other
Brochures
 
 
TP4BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
4
Dimensions and Weight
Size
5.5"
Thickness
.45
Descriptions
Product Type
Trademaster Plate 4G 4 Tog BK
Description
TRADEMASTER PLATE 4G 4 TOG BK
extra long description
P&S TP4BK TRADEMASTER PLATE 4G 4 TO
Long Description
Trademaster Plate 4gang 4toggle Black
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP4BK
GTIN
00785007274226
UPC
785007274226
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1793
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat