TP4LA - Trademaster Wallplate 4G 4 Toggle La

Legrand-Pass & Seymour

  • $2.73 (Each)
  • $2.73 (Each)

  • $272.86 (Per 100)

In-Stock: 1,398 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP4LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP4LA
Description
Trademaster Wallplate 4G 4 Toggle La
Trademaster Plate 4-Gang 4toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274257 / 0785007274257 / 00785007274257
Weight per unit
0.1793 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.73 (Each)
Carton
$2.73 (Each)
Standard Packaging
$272.86 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,398
Resources
Images
 
 
TP4LA - Small Image
 
TP4LA - Large Image
Attachments
 
 
TP4LA - Specification Sheet
Brochures
 
 
TP4LA - Brochure
Other Links
 
 
TP4LA - Other
 
TP4LA - Other
 
TP4LA - Other
 
TP4LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
4
Material
Plastic
Material, Color, and Finish
Finish
Matte
Color
Light Almond
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Long Description
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Plastic, Light Almond, 0.17765 lb
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Construction
Plastic
Product Type
Wall Plate
Features
Trademaster Plate 4gang 4toggle Light Almond
Short Description
4 Gang, Wall Mount, Wall Plate, Light Almond, Switch
extra long description
P&S TP4LA TRADEMASTER PLATE 4G 4 TO
Description
TRADEMASTER WALLPLATE 4G 4 TOGGLE LA
Additional Information
indoor/outdoor
Indoor
Mounting Type
Wall Mount
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
dimensions
4.7 in
package quantity
10 CT;100 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP4LA
GTIN
00785007274257
UPC
785007274257
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight
0.17765 lb
Weight per each
0.1793
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,398

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
4 View Store

* All prices subject to change.

Begin Live Chat