TP5 - Trademaster Wallplate 5G 5 Toggle BR

Legrand-Pass & Seymour

  • $9.86 (Each)
  • $9.86 (Each)

  • $98.61 (Per 10)

  • $986.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP5
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP5
Description
Trademaster Wallplate 5G 5 Toggle BR
Trademaster Plate 5-Gang 5toggle
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274288 / 0785007274288 / 00785007274288
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$9.86 (Each)
Standard Packaging
$98.61 (Per 10)
Resources
Images
 
 
TP5 - Small Image
 
TP5 - Large Image
Brochures
 
 
TP5 - Brochure
Other Links
 
 
TP5 - Other
 
TP5 - Other
 
TP5 - Other
 
TP5 - Other
Features
Number of Gangs
5
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster Plate 5G 5 Tog BR
extra long description
P&S TP5 TRADEMASTER PLATE 5G 5 TOG
Description
TRADEMASTER WALLPLATE 5G 5 TOGGLE BR
Long Description
Trademaster Plate 5-Gang 5toggle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007274288
UPC
785007274288
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.