TP5I - Trademaster Wallplate 5G 5 Toggle Iv

Legrand-Pass & Seymour

  • $9.86 (Each)
  • $9.86 (Each)

  • $98.61 (Per 10)

  • $986.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP5I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP5-I
Description
Trademaster Wallplate 5G 5 Toggle Iv
Trademaster Plate 5-Gang 5toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274318 / 0785007274318 / 00785007274318
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$9.86 (Each)
Standard Packaging
$98.61 (Per 10)
Resources
Images
 
 
TP5I - Small Image
 
TP5I - Large Image
Brochures
 
 
TP5I - Brochure
Other Links
 
 
TP5I - Other
 
TP5I - Other
 
TP5I - Other
 
TP5I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
4.7 in
Descriptions
Product Type
Trademaster Plate 5G 5 Tog Ivory
extra long description
P&S TP5I TRADEMASTER PLATE 5G 5 TOG
Description
TRADEMASTER WALLPLATE 5G 5 TOGGLE IV
Long Description
Trademaster Plate 5-Gang 5toggle
Special Features
Molded of rugged, indestructible self extinguishing nylon
Construction
Plastic
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
Wall Plate Type
Toggle Switch
orientation
Vertical
cutout
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP5-I
GTIN
00785007274318
UPC
785007274318
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat